Unisex Viking(R) Miner 49er Tall Rubber Boots, Steel Toe, 14" Height, Black/Yellow, 8
Mfr # VW49-8
Zoro # G3867954
product price:Â $158.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Yellow
Height
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VW49-8
Zoro #
G3867954
UPC #
060405490080
Country of Origin
Malaysia
Dimensions
Size
8
Height
14"
Footwear Width
E
Heel Height
1 in or Greater
Boot Height Adjustment
Standard Height
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.