High Visibility Rain Jacket with Hood, Polyester, Class 3 R, Green/Yellow, 2XL

  • Mfr # J23122

  • Zoro # G3868855


product price:  $65.15
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Snap Fly Front
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J23122
Zoro #
G3868855
UPC #
081138231252
Country of Origin
Indonesia

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Thickness
7 mil
Length
32 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Size-Body Type
Regular
Sleeve Length
35 1/2 in

Details

Item
High Visibility Rain Jacket with Hood
Material
Polyester
Color
Green/Yellow
Front Closure Type
Snap Fly Front
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107
Features
Storm Fly Front Seals
Includes
Nonconductive, Noncorrosive Hardware
Seam Style
Stitched, Taped
Fabric Weight
4 oz/sq yd
Gender
Unisex
Hood Style
Packable Hood in Collar
High-Visibility
Yes
Series
J23122
Garment Type
Rain Jacket
Includes Removable Liner
No
Resists
Mildew
Includes Lining
Yes
Includes Hood
Yes
Collar Style
Roll-A-Way
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Secondary Hazard
Rain Protection
Back Stripe Pattern
U
Cuff Style
Hook-and-Loop, Take-Up Straps
Style
Jacket
Coating Material
Polyurethane
Wind-Resistant
Yes
Breathable Fabric
Yes
Water-Resistant
Yes

Description

High Visibility Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.