
2-1/2" Angle Sash Nylon/Polyester Bristle, Paint Brush, Wood Handle
Mfr # J4112-2 1/2
Zoro # G3869909
product price:Â $12.49
/ea
Sold in multiples of 6 for $74.94
Key Features
Brush Style
Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J4112-2 1/2
Zoro #
G3869909
UPC #
071497150158
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Brush Thickness
5/8"
Length
2-15/16"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Brush Material
Polyester / Nylon, Stainless Steel, Walnut-Finished Wood
Features
Chisel Trim, Stiff Formulation, Substantial Feel
Color
Gold/Sable (Bristle)
Description
Super/pro2.5in Nylon/poly Ang Sash Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.