Iron Eagle Rain Jacket, Unrated, Yellow, S

  • Mfr # J22207

  • Zoro # G3883494


product price:  $45.19
/ea

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22207
Zoro #
G3883494
UPC #
081138203716
Country of Origin
Viet Nam

Dimensions

Size
S
Length
29 in
Thickness
10 mil
Fits Chest Size
36 in to 38 in
Minimum Chest Size
36 in
Sleeve Length
34 in
Maximum Chest Size
38 in

Details

Item
Rain Jacket with Hood Snaps
Color
Yellow
Material
Polyester/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Hood Style
None
Seam Style
Heat Sealed
Rainwear Features
Chemical Resistant, Wind Resistant
Liner Material
Nylon
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Number of Inside Pockets
0
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Includes Removable Liner
No
Garment Type
Rain Jacket
Coating Material
Polyurethane
Includes Lining
Yes
Includes Hood
No
Front Stripe Pattern
None
Style
Rain Jacket
Insulated for Cold Conditions
No
Back Stripe Pattern
None
ANSI Class
Not Rated
Cuff Style
Open
Wind-Resistant
Yes
Series
J22207
Standards
ASTM E96
ANSI Type
Unrated
Lining Material
Polyurethane

Description

Rain Jacket with Hood Snaps, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.