Chemical Resistant Gloves, Predator 9761, Nitrile Coated, 11 in Safety Cuff, Jersey Lined, XL. PK12

  • Mfr # 9761RXL

  • Zoro # G3885415


product price:  $60.59
/pk 12, $5.05/ea

Key Features

Color
Blue/White
Glove Size
XL
Glove Materials
Nitrile
Glove Length
11 in
Glove Thickness
8.00 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9761RXL
Zoro #
G3885415
UPC #
045143164479
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
11 in
Glove Thickness
8.00 mil
Length
11"

Details

Item
Chemical Resistant Gloves
Color
Blue/White
Glove Materials
Nitrile
Cuff Style
Safety
Glove Texture
Rough
Standards
EN388
Glove Liner Material
Jersey
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Cut Level
2
ANSI/ISEA Puncture Level
4
Application
Agriculture, Carpentry, Construction, Farming, Landscaping, Material Handling, Demolition, Forestry, Lumber Industry
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No

Description

Predator Series
Fully Rough Nitrile Coated Work Gloves
Safety Cuff and Jersey Lined
Treated with ActiFresh
ActiFresh treatment helps to prevent odors and eliminate bacteria


The protection that Predator gloves offer is unmatched in the market, giving you an advantage over what you will face at your workplace. The 9761R Predator features fully coated premium rough nitrile on a soft jersey liner. It has a safety cuff that will provide additional protection above the wrists. These gloves are treated with ActiFresh to help reduce odors. Looking for the best work gloves? Look no further than MCR Safety!


• Component materials comply with all relevant federal regulations for food contact
• Fully coated with premium rough nitrile
• Safety cuff for added protection
• Soft jersey lining
• Treated with ActiFresh
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.