Cooling Vest, Nylon, Evaporative, 5 to 10 hr Max Cooling Time, Zipper Closure, 25 in Length, Tan

  • Mfr # 6529-KHAKI3XL

  • Zoro # G3888263


product price:  $45.35
/ea

Key Features

Cooling Method
Evaporative - Soak
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
Maximum Cooling Time
5 to 10 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529-KHAKI3XL
Zoro #
G3888263
UPC #
816230010005
Country of Origin
China

Dimensions

Size
3XL
Length
25 in
Maximum Chest Size
51 in
Minimum Chest Size
49 in
Workwear Size
3XL
Fits Chest Size
49 in to 51 in

Details

Item
Evaporative Cooling Vest
Color
Tan
Cooling Method
Evaporative - Soak
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
Maximum Cooling Time
5 to 10 hr
Closure Type
Zipper
Includes Cooling Inserts
No
Number of Cooling Inserts Included
0
Includes Battery
No
Standards
ANSI Class 2, CE Certified
Back Stripe Pattern
None
Secondary Hazard
None
Workwear Color
Khaki
Cooling Time
5 to 10 hr
Workwear Material Properties
None
Cooling Temperature
15 Degrees F Below Air Temperature
Workwear Cooling Technology
Evaporative Cooling
Workwear Closure Type
Zipper
Garment Type
Vest
Number of Cooling Insert Pockets
0

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Tan, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size 3XL, Maximum Cooling Time 5 to 10 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 51 in, Minimum Chest Size 49 in, Includes Battery No, Includes Cooling Inserts No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products