BB51 Double-Sided V-Belt, 55.98 in Outside Length, 21/32 in Top Width, 14 mm Thickness, 1 Ribs

  • Mfr # BB51

  • Zoro # G3888419


product price:  $26.15
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB51
Number of Ribs
1
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB51
Zoro #
G3888419
UPC #
64971744964
Country of Origin
Japan

Dimensions

Top Width
21/32 in
Thickness
14 mm
Outside Length
55.98 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB51
Number of Ribs
1
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
36 Degrees
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.