Jib Crane, Base Mounted, 500 lb Capacity, Height Under Span: 10 ft

  • Mfr # 350-500-12-10

  • Zoro # G3890209


product price:  $3,710.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
500 lb
Mounting Type
Base Mounted
Height Under Span
10 ft
Reach
12 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350-500-12-10
Zoro #
G3890209
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Manufacturers Warranty Length
5 yr
Flange Width
5 1/4 in
Mast Diameter
8 5/8 in
Mfr. Warranty Length
5 yr
Usable Boom Length
11 9/32 ft
Overall Height
10 27/32 ft
Maximum Lifting Height
10 ft
Height Under Boom
10 ft
Overall Width
12 ft
Boom Length
12 ft

Details

Item
Jib Crane
Capacity
500 lb
Mounting Type
Base Mounted
Reach
12 ft
Swivel Angle
360 Degrees
Standards
ANSI, AWS, CMAA, OSHA
Finish
Yellow Enamel
Lift Range
0 in to 120 in
Operation Mode
Manual
Includes
Assembly Hardware, Beam with End Stops, Head Assembly, Mast Assembly
Capacity (Lb.)
500 lb
Color
Yellow
Base Mount Type
Base-Plate Mounted
Beam Type
Open Beam
Included Components
Hardware
Power Source
Manual
Body Material
Steel
Body Finish
Enamel
Maximum Lifting Capacity
500 lb

Description

Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 12 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.