Heavy Duty Tarp, 5 ft 9 in x 7 ft 9 in, 20 Mil, Black, Polyester Coated Cotton Canvas

  • Mfr # IHT-04-0608

  • Zoro # G3897166


product price:  $84.89
/ea
Free Shipping & Returns

Key Features

Finished Size
5 ft 9 in x 7 ft 9 in
Tarp Material
Polyester Coated Cotton Canvas
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
7 ft 9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IHT-04-0608
Zoro #
G3897166
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
5 ft 9 in x 7 ft 9 in
Thickness
20 Mil
Tarp Finished Length
7 ft 9 in
Tarp Finished Width
5 ft 9 in
Cut Size
6 x 8 ft
Cut Length
8 ft
Finished Length
7.75 ft
Grommet Inside Diameter
0.38 in
Finished Width
5.75 ft
Cut Width
6 ft

Details

Color
Black
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Tarp Seam Finish
Single Stitched
Breathable
Yes
Grommet I.D.
0.375 in
Tarp Item
Tarp
High Visibility
No
High-Visibility
Non-High Visibility
Shape
Rectangle
Water Resistance
Waterproof
Seam Type
Single-Stitched
Breathability
Breathable
Product Type
Tarp
Includes Grommets
Grommets Included
Fabric Material
Cotton Canvas
Fabric Coating
Polyester Coated
Duty Rating
Heavy

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 6 x 8 ft, Finished Size 5 ft 9 in x 7 ft 9 in, Tarp Finished Length 7 ft 9 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.