Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 7 W

  • Mfr # RB4093

  • Zoro # G3899058


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899058
UPC #
690774404687
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Insole System
Removable
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Material Description
Synthetic
Insulation Type
None
Static Dissipative
Yes
Predominant Footwear Color
Black
Completely Non Metallic
No
For Outdoor Traction
No
Metatarsal System
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chain Saw Cut Resistant
No
Style Number
RB4093
Conductive
No
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Last Number or Name
All Terrain Work
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Series
RB4093
Upper Color
Black, Red
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.5
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.