Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 10 1/2 W

  • Mfr # RB4093

  • Zoro # G3899119


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899119
UPC #
690774404755
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Insulation Type
None
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Metatarsal System
No
Style Number
RB4093
Mark II Slip Test Results- Dairy Tile Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Wide Toe Cap
No
Static Dissipative
Yes
Waterproof Type
None
Insulated
No
Toe Shape
Round
Upper Boot Material
Man Made
Conductive
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Insole System
Removable
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
All Terrain Work
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
RB4093
Upper Color
Black, Red
Metatarsal Guard Style
None
Heel Style
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.