Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 10 W

  • Mfr # RB4093

  • Zoro # G3899143


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899143
UPC #
690774404748
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insulation Type
None
Style Number
RB4093
Waterproof Type
None
CSA Footwear Standard
Not Specified
Last Number or Name
All Terrain Work
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Static Dissipative
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Toe Shape
Round
Non-Marking Sole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metatarsal System
No
Removable Insole
Yes
Upper Material Description
Synthetic
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Conductive
No
Wide Toe Cap
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Shank Type
None
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Upper Boot Material
Man Made
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Upper Color
Black, Red
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB4093
Heat Resistant
No
Non-Marking Upper
Yes
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh, Fabric
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.