This item is Discontinued.
This item is Discontinued.
Security Sign, 10 in Height, 14 in Width, Plastic, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1263-P10
- Zoro #
- G3900486
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Sign
- Sign Material
- Plastic
- Legend
- Security Do Not Leave Property Unattended
- Sign Mounting Style
- Surface
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Material
- Plastic
- Language
- English
- Legend Style
- Text
- Legend/Background Color
- Yellow and Black/White
- Mounting Style
- Surface
- Glow In The Dark
- No
- Sign Header
- No Header
- Sign Legend
- Use of Cellular Phones Not Allowed
- Sign Legend Style
- Text
- Color
- White
- Type
- Rigid
- Product Type
- Security Sign
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Width
- 14 in
- Height
- 10 in
Description
Security Sign, English, Sign Legend Use of Cellular Phones Not Allowed, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.