Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome

  • Mfr # J4761W

  • Zoro # G3903748


product price:  $13.85
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.10M, SAE AS4984A
Features
Heat Treated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4761W
Zoro #
G3903748
UPC #
662679140939
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
6 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.10M, SAE AS4984A
Features
Heat Treated
For Use With
Proto Ratchet Sockets
Number of Points
4
Drive Type
Hand
Output Drive Type
Male Square
SAE or Metric
SAE
Locking
No
Input Drive Gender
Female
Insulated
No
Input Drive Shape
Square
Non-Sparking
No
Socket Extension Type
Wobble
Output Drive Gender
Male
Output Drive Shape
Square
Includes Insulation
Not Insulated
Socket Extension Style
Wobble
Includes Locking
Locking Not Included

Description

Provides up to 17° angle of operation
Socket can be pushed past the detent ball for straight driving

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.