AA68 Double-Sided V-Belt, 70.98 in Outside Length, 1/2 in Top Width, 10 mm Thickness, 1 Ribs

  • Mfr # AA68

  • Zoro # G3904053


product price:  $21.45
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA68
Number of Ribs
1
Top Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA68
Zoro #
G3904053
UPC #
64971744476
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
10 mm
Outside Length
70.98 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA68
Number of Ribs
1
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
36 Degrees
Core Cord
Polyester

Description

This BANDO brand V-Belt has an outside length of 1803 mm, a top width of 13 mm, and 1 rib. It has a V-Belt section of AA, a thickness of 10 mm, is made of SBR material, and has a temperature range of -30 to 60°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.