Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3

  • Mfr # IPL4-3B

  • Zoro # G3904433


product price:  $25.79
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPL4-3B
Zoro #
G3904433
UPC #
662381958020
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Length
1.54 in
Min. Conductor Size
14 AWG
Max. Conductor Size
4 AWG
Width
1.12 in
Stud Size
5/16 in
Length (Straight Wireway)
1.54 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Strip Length
11/16 in
Overall Width
1.18 in
Overall Length
1.55 in
Conductor Cu Size Range
4-14 AWG
Hex Wrench Size
1/8
Conductor Al Size Range
4-12 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486B
No. of Ports
3
Screw Material
Aluminum
Max. Voltage
600V AC/DC
Compatible with Product Type
Copper and Aluminum Cables
RoHS Compliant
Yes
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, UV Resistant, Will Not Support Combustion, Wire Entry Ports on One Side Only
Tap Shape
L
Maximum Voltage
600 V
Ul Standard
UL 486A/B
Conductors Count
3
Max Torque
35
Cu Conductor Max Amp
95
Env Temp
Cold Temperature rated to -45C
Ul File No
E186991
Al Conductor Max Amp
75
Certifications
cULus
Wire Cable Class
Class B, Class C
Assortment
Black UV Coated Pre-Insulated Connectors
Conductor Type
Copper, Aluminum
Temp Rating
90C, AL9CU

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.