10 in L Sponge Mop Head, Pad End, Blue, PK10
Mfr # 5524-10PK
Zoro # G3908457
product price:Â $29.35
/pk 10, $2.94/eaKey Features
Mop Head Color
Blue
Handle Material
No Handle
Mop End Type
Pad
Mildew Resistant
Yes
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5524-10PK
Zoro #
G3908457
UPC #
-
Country of Origin
United States
Dimensions
Length
9 5/8 in
Thickness
1 in
Width
4 1/2 in
Overall Length
10 in
Overall Width
4 1/2 in
Overall Height
1 in
Description
Medium Pad, Material Polyester, Product Type Scouring Pad, Overall Length 9 5/8 in, Overall Width 4 1/2 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Vikan, Standards Halal and Kosher Compliant, REACH Regulation, Abrasive Style Fiber, Application Floors, Walls, Includes (10) Pads, Includes Handle No, Resistance Properties Chemical Resistant, Mildew Resistant, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.