Welded Utility Cart, 12 ga. Steel, 2000 lb Load Capacity, 65 1/2 in L, 30 in W, 36 1/2 in H

  • Mfr # 3LG30606PY

  • Zoro # G3911448


product price:  $895.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
65 1/2 in
Overall Width
30 in
Material
12 ga. Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3LG30606PY
Zoro #
G3911448
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
65 1/2 in
Overall Width
30 in
Caster Width
2 in
Caster Dia.
6"

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
2000 lb
Item
Welded Utility Cart
Wheel Type
6" Polyurethane
Finish
Powder Coated
Gauge
12
Handle Included
Yes
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel

Description

Flat Handle Utility Cart, Load Capacity 2000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.