This item is Discontinued.

Electromark Caution Sign, 7 in Height, 10 in Width, Aluminum, English S118FA

This item is Discontinued.

Electromark

Caution Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)

Mfr # S118FA
Zoro # G3913226
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S118FA
Zoro #
G3913226
UPC #
-
Country of Origin
Mexico
Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Material
Aluminum
Sign Legend Color
Black
Legend Style
Text
Language
English
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
Caution
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Glow In The Dark
No
Color
Black on Yellow
Type
Reflective
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in

Description

Caution Sign, English, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.