This item is Discontinued.

Electromark Blank, Aluminum, 7 in x 10 in S219FA

This item is Discontinued.

Electromark

Blank, Aluminum, 7 in x 10 in (Discontinued)

Mfr # S219FA
Zoro # G3914976
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S219FA
Zoro #
G3914976
UPC #
-
Country of Origin
Mexico
Item
Caution Sign
Legend
Blank
Sign Material
Aluminum
UV Resistant
No
Glow-in-the-Dark
No
Header Background Color
Black
Material
Aluminum
Legend Style
Blank
Language
English
Header Legend Color
Yellow
Header
Caution
Printed Language
English
Legend/Background Color
Black/Yellow
Color
Black on Yellow
Type
Reflective
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header
Caution
Product Type
Caution Sign
Subject Matter
Blank Sign
Mounting Style
Surface
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Height
7 in
Width
10 in

Description

Caution Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.