This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S103F
- Zoro #
- G3917672
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Danger Sign
- Legend
- Danger Lockout Equipment Before Servicing
- Sign Material
- Vinyl
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Material
- Vinyl
- Glow In The Dark
- No
- Sign Header
- Danger
- Sign Legend
- Lockout Equipment Before Servicing
- Product Type
- Danger Sign
- Shell Material
- Vinyl
Dimensions
- Width
- 24 in
- Height
- 18 in
Description
Danger Sign, Sign Legend Lockout Equipment Before Servicing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.