5/8 in ID x 75 ft L Water Hose, Rubber Tube, Red, Aluminum x Aluminum Fitting
Mfr # 423H84
Zoro # G3918463
product price:Â $65.89
/eaKey Features
Hose Length
75 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
FGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
423H84
Zoro #
G3918463
UPC #
044882399326
Country of Origin
United States
Dimensions
Hose Length
75 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
No
Use With Water Temp.
Hot/Cold
Coupling Weight Capacity
1200 lb.
Gallons per Hour
700
Features
Commercial Use, Crush Proof Couplings, High Burst Pressure
Operating Temp.
180 Degrees F
Temp. Range
180 Degrees F
Hose Fitting B Material
Aluminum
Hose Cover Material
Rubber
Hose Fitting A Material
Aluminum
Hose Configuration
Coupled Assembly
Fitting Material
Aluminum x Aluminum
Max. Working Pressure @ 70 F
402 psi
For Media Type
Hot Water, Cold Water
Number of Plys
3
Description
Item Water Hose, Features Commercial Use, Crush Proof Couplings, High Burst Pressure, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 5/8 in, Hose Length 75 ft, Hose Tube Material Rubber, Kink Resistant No, Temp. Range 180 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.