End Mill, AlTiN, 0.3750 in Millng Dia, 5V0C

  • Mfr # 5V0C10004ST

  • Zoro # G3922591


product price:  $65.69
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.875 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5V0C10004ST
Zoro #
G3922591
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/8"
Length of Cut
0.875 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Item
Square End Mill
Helix Angle
38 Degrees
End Mill Application
Roughing/Finishing
End Mill Style
Square
List Number
5V0C
Cutting Direction
Right Hand
Shank Type
Straight
Stainless (M) Compatibility
Yes
Finish
AlTiN
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
VariMill II(TM)
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.