SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, 5-15R, Yellow, PVC, 5-15P, 100 ft

  • Mfr # 9AD35ID

  • Zoro # G3926797


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9AD35ID
Zoro #
G3926797
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
12 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.42 in

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
15A
Standards
UL/CUL
Shape
Round
Temp. Range
-58 Degrees to 140 Degrees F
Temp. Rating
-58° to 140°F
Cord Ending
W-Shape
Plug Style
Straight

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Nominal Outside Dia. 0.42 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.