End Mill, 0.7500 in. Milling Dia., 5VNE

  • Mfr # 5VNE19017BW

  • Zoro # G3928088


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
5 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5VNE19017BW
Zoro #
G3928088
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
5 1/2 in
Length of Cut
1.5 in
Milling Dia.
0.75 in
Neck Length
3.25 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in
Corner Radius
0.03 in
Neck Dia.
0.705 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
List Number
5VNE
End Mill Material
Carbide
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Grade
WS15PE
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II ER
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1.5 in, 5 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.