End Mill, 0.7500 in. Milling Dia., 5VNE

  • Mfr # 5VNE19017BV

  • Zoro # G3928097


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
5 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5VNE19017BV
Zoro #
G3928097
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
5 1/2 in
Length of Cut
1.5 in
Milling Dia.
0.75 in
Neck Length
3.25 in
Shank Dia.
3/4 in
Dimension Type
Decimal inch
Corner Radius
0.03 in
Neck Dia.
0.705 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
WS15PE
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Shank Type
SAFE-LOCK
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
List Number
5VNE
End Mill Application
Finishing
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Safe-Lock
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II ER
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Inch, 0.03 in, 1.5 in, 5 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.