Strap, Black, 5 ft. L x 2-1/2" W x 3" H
Mfr # 11152 BK
Zoro # G3933251
product price:Â $16.35
/eaKey Features
Length
5 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11152 BK
Zoro #
G3933251
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Includes
Loop Lock Ends, Metal Push Button Buckle
Standards
FDA
Construction
Nylon Webbing
Strap Material
Nylon
Buckle Material
Metal
End Type
Loop
Tensile Strength
4,000 lb/in
Buckle Type
Push Button
Product Type
Strap
Weight Capacity - Maximum
4,000 lb
Harness Type
Crossbody Strap
Description
Strap,Black,5' L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.