Strap, Orange, 7 ft. L x 2-1/2" W x 3" H
Mfr # 11071 OR
Zoro # G3933297
product price:Â $15.95
/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11071 OR
Zoro #
G3933297
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Length
7 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Orange
Standards
FDA
Includes
Metal Push Button Buckle
Construction
Nylon Webbing
Buckle Material
Metal
Tensile Strength
4,000 lb/in
Buckle Type
Push Button
Weight Capacity - Maximum
4,000 lb
Strap Material
Nylon
Product Type
Strap
Harness Type
Crossbody Strap
Description
Strap,Orange,7' L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.