Strap, Green, 5 ft. L x 2-1/2" W x 3" H
Mfr # 11152 GR
Zoro # G3933349
product price:Â $14.79
/eaKey Features
Length
5 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11152 GR
Zoro #
G3933349
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Green
Standards
FDA
Construction
Nylon Webbing
Includes
Loop Lock Ends, Metal Push Button Buckle
Product Type
Strap
Buckle Type
Push Button
Weight Capacity - Maximum
4,000 lb
End Type
Loop
Buckle Material
Metal
Tensile Strength
4,000 lb/in
Strap Material
Nylon
Harness Type
Crossbody Strap
Description
Strap,Green,5' L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.