Refractometer, Brix, 28 to 62 Perc

  • Mfr # BX-20

  • Zoro # G3954246


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Range
28% to 62% Brix
Type
Brix
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BX-20
Zoro #
G3954246
UPC #
-
Country of Origin
China

Dimensions

Sample Size
0.1 mL
Overall Depth
5 7/8 in
Overall Height
1 5/8 in
Overall Width
1 5/8 in

Details

Item
Refractometer
Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Range
28% to 62% Brix
Type
Brix
Product Type
Refractometer
Power Source
Manual
Display Type
Analog
Brix Concentration - Minimum
28 % Brix
Brix Concentration - Maximum
62 % Brix
Temperature Compensation
Manual
Test Parameters
Brix
Includes Zero Percent Adjust
Zero % Adjust

Description

Refractometer, Brix, Range 28 Percent to 62 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.002

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.