Solvent Degreaser, 55 Gal Drum, Liquid, Clear Water-White

  • Mfr # 04955

  • Zoro # G3954697


product price:  $2,890.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04955
Zoro #
G3954697
UPC #
078827049557
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Item
Solvent Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance
Fragrance
Mild Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
55 gal
Degreaser NSF Rating
Not Rated
Degreaser VOC Range
Greater than 50% / 500 g/L
Primary Chemical
None
Degreaser Item
Degreaser
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Drum
Flash Point
104°F
Sub-Category
Degreaser
Standards
Airbus ABR 9-0140, Boeing D6-17487 Rev. H, Hamilton Standard O and R Manual, Learjet LES 1239
Cleaner Container Type
Drum
Includes Chemical
None
VOC Content
100%
Nonflammable
No
Application
Equipment/Machinery, Facility Maintenance
Features
Heavy Duty Degreaser, Inverta Spray Valve Allows One to Spray in an Upright or Inverted Position, No Rinsing and No Residue, Nonconductive, Safe to Use on Most Surfaces
Properties
Butyl Free
Butyl Free
Yes
Base Formula
Solvent Based
Plastic Safe
No
NSF Rating
Not Rated
Product Series
F-104 Degrees
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
Specific Gravity
0.82 - 0.86 @ 20°C
Dielectric Strength
32 kV
Removes
Grease and Oil

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 351 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Application Equipment/Machinery, Facility Maintenance, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.