This item is Discontinued.

Electromark Personal Protection Sign, 1 3/4 in Height, 9 in Width, Vinyl, English S354M

This item is Discontinued.

Electromark

Personal Protection Sign, 1 3/4 in Height, 9 in Width, Vinyl, English (Discontinued)

Mfr # S354M
Zoro # G3954885
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S354M
Zoro #
G3954885
UPC #
-
Country of Origin
United States
Item
Personal Protection Sign
Legend
Hard Hat Required
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Material
Vinyl
Legend/Background Color
White/Green
Language
English
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
Hard Hat Required
Color
White on Green
Type
Magnetic
Product Type
Personal Protection Sign
Subject Matter
Personal Protection
Mounting Style
Surface
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
9 in
Height
1 3/4 in

Description

Personal Protection Sign, English, Sign Legend Hard Hat Required, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.