Oscillating Blades, 3-9/16, 3-9/16In L, PK5
Mfr # 63502217230
Zoro # G3954916
product price:Â $450.99
/pk 5, $90.20/ea
Free Shipping & Returns
Key Features
Overall Length
3 9/16 in
Number of Pieces
5
Application
Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63502217230
Zoro #
G3954916
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3 9/16 in
Size
3-9/16 in
Blade Length
1 in
Blade Width
3 9/16 in
Overall Width
3 9/16 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
5
Application
Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Diamond Grit
Blade Shape
Semi-Circular
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Type
Grout Removal
Connection Style
Starlock Plus
Primary Material Application
Epoxy Resin, Grout, Marble
For Use On
Epoxy Resin, Grout, Marble
Blade Material
Diamond Grit
Maximum Oscillations per Minute
19,500
Scraper Type
Sharp Blade
For Workpiece Material
Epoxy Resin, Grout, Marble
Shape
Semi-Circular
Product Type
Scraper Blade
Description
Oscillating Scraper Blade, Scraper Type Sharp Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Semi-Circular, Blade Width 3 9/16 in, Blade Length 1 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.