1/4 in Drive, 13mm Metric, Socket, 6 Points, Steel, Chrome, 13 mm

  • Mfr # 40712

  • Zoro # G3957161


product price:  $8.39
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40712
Zoro #
G3957161
UPC #
025141407129
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
13mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
13mm
Socket Size
13 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Features
Corrosion Resistant
Socket Type
Standard
Output Type
6 pt
Category Type
Hex Socket
Material
Alloy Steel
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall

Description

Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.