Eye and Eye Flat Sling, 6in.x14ft., 9600lb
Mfr # EEF1-906P
Zoro # G3960166
product price:Â $84.69
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Overall Width
6 in
Vertical Hitch Capacity
9600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EEF1-906P
Zoro #
G3960166
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
14 ft
Overall Width
6 in
Details
Item
Synthetic Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
9600 lb
Choker Hitch Capacity
7600 lb
Basket Hitch Capacity
19,200 lb
Web Grade
Heavy-Duty
Resistance Properties
Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Description
Eye and Eye Flat Sling,6in.x14ft.,9600lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.