Eye and Eye Flat Sling, 3in.x16ft., 4800lb
Mfr # EEF1-903P
Zoro # G3960358
product price:Â $41.95
/eaKey Features
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Overall Width
3 in
Vertical Hitch Capacity
4800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EEF1-903P
Zoro #
G3960358
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
16 ft
Overall Width
3 in
Details
Item
Synthetic Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
4800 lb
Choker Hitch Capacity
3800 lb
Basket Hitch Capacity
9600 lb
Web Grade
Heavy-Duty
Resistance Properties
Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Description
Eye and Eye Flat Sling,3in.x16ft.,4800lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.