Mechanics Gloves, Black, 2XL, PR
Mfr # 42LA09
Zoro # G3961231
product price:Â $7.69
/prKey Features
Glove Size
2XL
Color
Black
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Single Layer and Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42LA09
Zoro #
G3961231
UPC #
190735890653
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Single Layer and Seamless
Cuff
Hook-and-Loop
Closure Type
Elastic
Finger Style
Full
Knuckle Padding Material
Neoprene
Back Material
Spandex/Neoprene
Thumb Style
Full
Minimum Temperature
Not Rated
Shop By
Closeouts
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Neoprene
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.