Silver Direct Line 4 gal Coffee Brewer

  • Mfr # FCS-3

  • Zoro # G3964418


product price:  $938.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Line
Brewing Capacity
0.5 gph
Capacity
4 gal
Warming Stations
3
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCS-3
Zoro #
G3964418
UPC #
750998000079
Country of Origin
United States

Dimensions

Width (In.)
8 1/2 in
Height (In.)
18 1/2 in
Depth (In.)
21 in
Overall Depth
16 3/8 in
Overall Width
8 1/2 in
Overall Height
18 1/2 in

Details

Item
Coffee Brewer
Type
Direct Line
Brewing Capacity
0.5 gph
Capacity
4 gal
Warming Stations
3
Color
Silver
Electrical
120V, 15 A, 1500 W
Material
Stainless Steel
Includes
Carafes Not Included
Plug
3-Prong
Plumbing Required
Yes
Features
Dual Voltage, Dump Valve System, Tank On/Off Switch, Water Level Detection System that Eliminates Evaporation Short Pots
Standards
NSF Certified, UL Listed
Voltage
120V AC
Product Type
Coffee Brewer
Brewing Rate
0.5 gph
Includes Service and Holding
No
Power Source
Electric
Water Faucet
Yes
Plug Type
Three-Prong
Maximum Brewing Capacity
15.1 L
Number of Warmers
3
Current
14.2 A
Wattage
1,700 W

Description

Coffee Brewer, Brewing Rate 0.5 gph, Maximum Brewing Capacity 15.1 L, Overall Height 18 1/2 in, Overall Width 8 1/2 in, Overall Depth 16 3/8 in, Color Silver, Type Direct Line, Number of Warmers 3, Plumbing Required Yes, Wattage 1,700 W, Current 14.2 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.