Shop KLEIN TOOLS

Digital Clamp Meter, Backlit LCD, 400 A A, 1.6 in (41 mm) Jaw Capacity, CAT III 600V Safety Rating

  • Mfr # CL220
  • Zoro # G3969280

product price: 
$
74.97
/ea

Key Features

Digital/Analog
Digital
Max. AC Amps
400 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600V DC
Max. Ohms
20 megaohm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL220
Zoro #
G3969280
UPC #
092644692857
Country of Origin
China

Dimensions

Cable Length (Ft.)
8.45" (21.5 cm)
Jaw Size
1.6" (4.1 cm)
Overall Width
3.5 in
Overall Height
1.5 in
Battery Size
AAA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
400 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600V DC
Max. Ohms
20 megaohm
Jaw Capacity
1.6 in (41 mm)
Temp. Range
-40degree - 1832degreeF (-40degree - 1000degreeC)
Safety Rating
CAT III 600V
Display
Backlit LCD
Jaw Opening
1.6 in
Max. AC Volts
600V AC
Voltage Accuracy
600V AC, 600V DC
Calibration Frequency
45 to 400Hz
Diode Test
No
Battery Type
(3) AAA
Auto Ranging
Yes
Thermometer Type
Type K Thermocouple
Data Logging
No
Non-Contact Voltage Detector
Yes
Special Features
Added Temperature, Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy, NCVT
AC Response
TRMS
Auto Power Off
Yes
Data Hold
Yes
Standards
CE
Includes
Carrying Case, Test Leads, Thermocouple
Counts
2,000
Audible Continuity
Yes
Batteries Included
Yes
Maximum DC Voltage Measurement
600 V
Intrinsically Safe
No
Maximum Operating Temperature
1,832 Degrees F
Display Type
Backlit LCD
Basic AC Voltage Accuracy
+/-2.50% + 10 Digits
AC Response Calculation
TRMS
Basic AC Current Accuracy
+/-2.0% + 10 Digits
Maximum AC Current Measurement
400 A
Instrument Counts
2,000
Basic DC Voltage Accuracy
+/-1.00% + 8 Digits
Resistance Measurement Accuracy
+/-2.0% + 5 Digits
Minimum Operating Temperature
-40 Degrees F
DC Voltage Measurement Resolution
1 V
Waterproof
No
Current Leakage Testing
No
AC Voltage Measurement Resolution
1 V
Parameters Measured
AC Current, AC Voltage, DC Voltage, Resistance, Temperature
Calibration Certificate Included
No Certification Included
Jaw Style
Clamp
AC Current Measurement Resolution
1 A
Maximum AC Voltage Measurement
600 V
Maximum Resistance Measurement
20 megaohm
Removable Screen
No
Thermal Imaging
No
Resistance Measurement Resolution
10 microohm
Dustproof
No
Bluetooth Compatible
No
Minimum DC Voltage Measurement
0 V DC
Minimum AC Current Measurement
0 A
Minimum AC Voltage Measurement
0 V AC
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
Includes Auto Sensing
No Auto Sensing Included
Current Units
A, mA
Jaw Detachability
Fixed
Minimum DC Current Measurement
0 A
Voltage Units
mV
Minimum Resistance Measurement
1 kiloohm
CAT Safety Rating
CAT III 600V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No, Removable Screen No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.