This item is Discontinued.

Electromark Quality Control, Quality Control Isolated Area, 14 in W x 10 in H, Vinyl Y1388102

This item is Discontinued.

Electromark

Quality Control, Quality Control Isolated Area, 14 in W x 10 in H, Vinyl (Discontinued)

Mfr # Y1388102
Zoro # G3969296
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y1388102
Zoro #
G3969296
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Quality Control Sign
Material
Vinyl
Legend
Quality Control Isolated Area
Legend/Background Color
Red and Black/White
Language
English
Subject Matter
Lean & Quality Control
Mounting Style
Surface
Header Background Color
Red
Header
Quality Control
UV Resistant
No
Glow-in-the-Dark
No
Sign Material
Vinyl
Sign Legend Color
Black
Sign Mounting Style
Surface
Legend Style
Text
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Red
Sign Header Text Color
White
Sign Header
Quality Control
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Isolated Area
Product Type
Quality Control Sign

Description

Quality Control Sign, English, Sign Legend Isolated Area, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.