Conduit Outlet Body, 1-1/4 In.

  • Mfr # LL125T-A

  • Zoro # G3970741


product price:  $38.39
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 1/4 in
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LL125T-A
Zoro #
G3970741
UPC #
-
Country of Origin
India

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Overall Width
2 1/4 in
Thread Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Overall Length
7 7/8 in
Overall Height
3 7/8 in
Trade Size
1 1/4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LL
Material
Aluminum
Conduit Outlet Body Capacity
34.8 cu in
Conduit Outlet Body Hub Style
Not Threaded
For Use With
EMT
Special Features
Triple Coat Epoxy Coating
Back Type
Flat
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Color
Gray
Form
Form 85
Body Style
LL
Connection Orientation
90 Degrees
Connection Type
Set Screw
Hub Style
Set Screw
Finish
Powder Coated
Body Capacity
34.8 cu in
Number of Hubs
2
Shape
L
Compatible Conduit Type
EMT
Body Type
Conduit Outlet Body

Description

Conduit Outlet Body, Overall Width 2 1/4 in, Overall Height 3 7/8 in, Overall Length 7 7/8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 34.8 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location No, Hub Style Set Screw, Number of Hubs 2, Shape L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.