Shop IKA
See all product information
Create Account
Dispersing Element, 1.5 I
Mfr # L004640
Zoro # G3970814
product price:Â
$
1,865.99
/ea
Free Shipping & Returns
Key Features
Size
19mm
Material
PTFE, Stainless Steel
For Use With
Dispersing Instrument
Diameter
12.7mm (Rotor), 19mm (Stator)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L004640
- Zoro #
- G3970814
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 19mm
- Diameter
- 12.7mm (Rotor), 19mm (Stator)
Details
- Item
- Dispersing Element
- Material
- PTFE, Stainless Steel
- For Use With
- Dispersing Instrument
Description
Material PTFE, Stainless Steel, Diameter 12.7mm (Rotor), 19mm (Stator)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.