This item is Discontinued.

Electromark Biohazard Sign, 1 3/4 in Height, 9 in Width, Vinyl S339M

This item is Discontinued.

Electromark

Biohazard Sign, 1 3/4 in Height, 9 in Width, Vinyl (Discontinued)

Mfr # S339M
Zoro # G3978536
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S339M
Zoro #
G3978536
UPC #
-
Country of Origin
Mexico
Item
Biohazard Sign
Legend
Caution Biological Hazard
Sign Material
Vinyl
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Mounting Style
Surface
Legend Style
Symbol and Text
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Legend
Caution Biological Hazard
Glow In The Dark
No
Color
Black on Yellow
Type
Magnetic
Product Type
Biohazard Sign
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
9 in
Height
1 3/4 in

Description

Biohazard Sign, Sign Legend Caution Biological Hazard, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.