This item is Discontinued.

Electromark No Solicitation, 20 in W x 14 in H, Aluminum S1351A14

This item is Discontinued.

Electromark

No Solicitation, 20 in W x 14 in H, Aluminum (Discontinued)

Mfr # S1351A14
Zoro # G3980374
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1351A14
Zoro #
G3980374
UPC #
-
Country of Origin
Mexico
Item
Admittance Sign
Legend
No Solicitation
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend/Background Color
Black/White
Subject Matter
Security and Surveillance
Material
Aluminum
Mounting Style
Surface
Language
English
Legend Style
Text
Printed Language
English
Sign Legend
Private Property Keep Out
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Admittance Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Height
14 in
Width
20 in

Description

Admittance Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.