This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C111B3
- Zoro #
- G3982097
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 1 1/2 in
- Height
- 5/8 in
- Label Height
- 5/8 in
- Label Width
- 1 1/2 in
Details
- Material
- Aluminum
- Subject Matter
- Quality Inspection Label
- Language
- English
- Shape
- Rectangle
- Color
- Blue, Silver
- Legend
- Serial No.
- Legend/Background Color
- Blue/Silver
- Item
- Quality Inspection Label
- No. of Labels
- 350
- Metal Detectable
- No
- Product Type
- Inspection Label
- Label Material
- Aluminum
- Label Shape
- Rectangle
- Number of Labels
- 350
- Label Color
- Blue, Silver
- Preprinted Legend
- Serial No.
Description
Quality Inspection Label, Label Color Blue, Silver, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Aluminum, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Serial No., Product Type Inspection Label, Subject Matter Quality Inspection Label, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.