Pivot Hinge, Stainless Steel, Full Mortise Mounting, 1 5/16 in Leaf W x 7 1/4 in Leaf H

  • Mfr # 7230F INT LH US32D

  • Zoro # G3986337


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Satin Stainless Steel
Load Capacity
1,000 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7230F INT LH US32D
Zoro #
G3986337
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 5/16 in
Frame Leaf Height
7 1/4 in
Frame Leaf Thickness
0.375 in
Door Leaf Width
1 5/16 in
Door Leaf Height
7 1/4 in
Door Leaf Thickness
0.375 in
Required Door Thickness
1 3/4 in
Pin Dia.
1/2 in
Pin Diameter
1/2 in

Details

Item
Pivot Hinge
Material
Stainless Steel
Finish
Satin Stainless Steel
Load Capacity
1,000 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Full Mortise
Bearing Type
Lubricated Sleeve
Holes per Leaf
6
Hardware
Included
Pin Material
Steel
Standards
ANSI A156.4
Corners
Square
Features
3/4" Offset; Intermediate Pivot Only
Holes
With
Pin Type
Nonremovable
Number of Holes per Leaf
6
Corner Type
Square
Range of Motion - Maximum
180 Degrees
Mounting Style
Offset
Includes Holes
Holes Included
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included

Description

Pivot Hinge, Stainless Steel Material, Stainless Steel Finish, 1,000 lb Load Capacity, With Holes, 6 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Lubricated Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Height 7 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.