Combination Wrench, SAE, 3/4in Size

  • Mfr # 88224

  • Zoro # G3990707


product price:  $28.55
/ea

Key Features

Overall Length
9 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/4 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88224
Zoro #
G3990707
UPC #
025141882247
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Head Size
3/4 in
Wrench Length Style
Standard
Head Thickness
5/16 in, 7/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Insulated
No
Single End/Double End
Double End
Anti-Slip Design
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100
Box End Type
12-Point Box End
Measurement Type
SAE
Tether Style
Not Tether Capable
Handle Type
One Piece
Ratcheting
No
Head Type
Offset
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Weight
0.472 lb

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.