Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK

  • Mfr # U04104.025.0150

  • Zoro # G3993105


product price:  $11.19
/pk 100, $0.11/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.025.0150
Zoro #
G3993105
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Drive Size
7/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.025.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. It adheres to the ASME B18.2.1 dimensional standards for consistency with similar products.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/2 inches, this is an indication of its potential insertion depth.
  • Finish: The Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material: Constructed from steel; the material's properties may influence strength, durability and application suitability.
  • Material Grade/Class: Grade 8 signifies certain levels of strength, hardness and resistance properties; these characteristics may make it appropriate for some industrial or commercial applications
  • Tensile Strength: Features a tensile strength rating of 150k psi as an indicator of potential performance under stress
  • Thread Direction & Size : Features right-hand thread direction that tightens clockwise; the thread size is specified as 1/4"-20 which could be important depending on specific application requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products