Cotter Pin, 1/16 in Dia, 3 in L, 316 Stainless Steel, 1 PK

  • Mfr # CPS16-062-2000

  • Zoro # G400005466


product price:  $0.05
/ea
Sold in multiples of 500 for $25.00

Key Features

System of Measurement
Inch
Shank Length
4 in
Material
317 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPS16-062-2000
Zoro #
G400005466
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
317 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

Cotter Pins-Stainless. Cotter Pin 1/16 x 2 SS316 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.