This item is Discontinued.

Electromark Emergency Phone Numbers Fire____Police____ Ambulance____Medical____, Aluminum, 7 in x 10 in S178FA

This item is Discontinued.

Electromark

Emergency Phone Numbers Fire____Police____ Ambulance____Medical____, Aluminum, 7 in x 10 in (Discontinued)

Mfr # S178FA
Zoro # G4002643
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S178FA
Zoro #
G4002643
UPC #
-
Country of Origin
Mexico
Item
Emergency Sign
Legend
Emergency Phone Numbers Fire____Police____ Ambulance____Medical____
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Text
Language
English
Sign Legend Color
Black
Legend/Background Color
Black and Red/White
Sign Background Color
White
Printed Language
English
Material
Aluminum
Sign Legend Text Color
Black
Color
Red on White
Type
Reflective
Sign Header
No Header
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Emergency Phone Numbers Fire____Police____ Ambulance____Medical____
Product Type
Emergency Sign
Mounting Style
Surface
Subject Matter
Emergency Contacts
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Height
7 in
Width
10 in

Description

Emergency Sign, English, Sign Legend Emergency Phone Numbers Fire____Police____ Ambulance____Medical____, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.